Beli pressure gauge 6 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Non Brand Water Test (Kit Uji Kualitas Air)Deskripsi:Alat Test Kualitas Air, sangat berguna utk mengetahui kondisi air tanah, air minum, kolam renang, aquarium, air PAM, dll dengan parameter test yang lebih banyak.
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer / Alat Ukur Tekanan)Deskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- Hanna Instruments Free Chlorine Test KitDeskripsi:The HI3829F is a chemical test kit that uses the DPD method to measure free chlorine. The HI3829F is supplied complete with all of the reagents and equipment necessary to perform approximately 50 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityColor comparison cube for simple determinationatribut:
- Chlorine Method: DPD
- SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- Wiebrock Pressure Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Size (inch): 2.5
- Size (mm): 63
- Instruments Direct Test Strip Chlorine (Strip Uji)Deskripsi:Chlorine Test StripsFrom Instruments Direct, a pack of individual Chlorine test strips designed for measuring the concentration levels of chlorine in water or a solution. The chlorine test strips are made from potassium Iodide starch paper which allows the easy detection of strong oxidizers like chlorine. These testing strips are easy to use and provide accurate results within a few seconds.What is Chlorine used for?Chlorine, due to its excellent physical properties is used in a wide variety of industries as an anti-septic and highly efficient disinfectant. Chlorine is used to make drinking water safe by killing germs, bacteria and parasites. It is also used to treat swimming pools and hot tubs by killing waterborne pathogens.How to use the test strip- Take a single testing strip and briefly dip the end into the sample solution or using a pipette place a few drops on the paper itself.- Remove the test strip from the solution and carefully remove any excess liquid- Expose the indicator strip to the air- Compare the test strip with the supplied colour chart- Full range from 10, 50, 100 and 200 ppm- The paper will turn from white to blue, to Violette, and darker purple depending on the concentration.atribut:
- Maximum Measurement (ppm): 200
- Multiparameter: Single
- Strip Type: Chlorine
- Wiebrock Pressure Gauge 4inch Bottom (Manometer / Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/2 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 4
- Size (mm): 100
- monotaro Vacuum Gauge G/Vertical (Manometer / Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- INSTA-TEST Water Test Kit (Uji Kualitas Air)Deskripsi:Multiparameter water-quality test strips and supplies measure specific chemicals commonly found in drinking and well water.atribut:
- UNSPSC: 41113035
- Number of tests: 25
- Parameters Measurements Included: 0 to 10ppm Free Chlorine0 to 10ppm Nitrite0 to 10ppm Total Chlorine0 to 400ppm Total Hardness0 to 50ppm Nitrate4 to 10 pH
- Test Detects For: Free Chlorine; Hardness; Nitrate; Nitrite; pH; Total Chlorine
- Test Form: Strip
- Test Type: Test Strips
- Testing Parameters: Free ChlorineNitrateNitritepHTotal ChlorineTotal Hardness
Daftar Harga pressure gauge 6 inch Terbaru November 2026
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| RANSBURG Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp99.900 |
| Non Brand Water Test (Kit Uji Kualitas Air) | Rp269.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp169.900 |
| RANSBURG Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp99.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp659.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer / Alat Ukur Tekanan) | Rp1.399.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.799.900 |
| TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp59.900 |
| Merck Millipore Test Paper Merckoquant Analysis (Kertas Uji) | Rp1.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102636903-1.jpg)
/09P108172009-1.jpg)
/h1P108421613-1.jpg)
/apP105017385-8.jpg)
/nwP108171860-1.jpg)

/ntP102845857-2.jpg)
/puP102029930-2.jpg)
/b1P101000397-4.jpg)
/mbP108136803-1.jpg)
/7fP103177267-1.jpg)
/8iP103652306-1.jpg)


/k2P105472722-1.jpg)
/5iP111140198-1.jpg)
/auP111630390-1.jpg)
/5xP111140213-1.jpg)
/d1P103193469-2.jpg)
/gyP109513610-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)